50 lb. Calcium Chloride Pellet

You last purchased this on
 
Buckmans

50 lb. Calcium Chloride Pellet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Buckmans

50 lb. Calcium Chloride Pellet

  • Fast #
  • Part #BCALCIUMPELLETS
  • Item #3505594
  • Manufacturer Part #CCP50
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Generates heat the instant it contacts ice and snow
  • Spherical shape quickly bores into ice and snow
  • Highly effective ice melter
  • Works effectively down to -25°F
  • Requires Certification

Specifications

Application:
Ice Melting
Color Finish Name:
White
Material:
Calcium Chloride
Product Type:
Pellets
Size:
50 lb