DESCRIPTION

  • 5 Year parts and labor warranty for residential applications with registration
  • Advanced easy to use control system
  • Low loss header manifold for quick and trouble free installations
  • Whisper quiet - enclosed housing

Buderus Hydronic Systems 28 in. 95% Boiler Natural Gas

BGB142

Input MBH :

SPECIFICATIONS

AFUE
96.00
BTU
160900
Fuel Type
Natural Gas
Height
28 in
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS