79 gal. Residential Indirect Water Heater
79 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 79 gal
- Energy Star Compliant:
- No
- Height:
- 57-3/4 in
- IAPMO Listed -:
- No
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Width:
- 25-3/4 in