DESCRIPTION

  • 5 Year parts and labor warranty for residential applications with registration
  • Advanced easy to use control system
  • Low loss header manifold for quick and trouble free installations
  • Whisper quiet - enclosed housing

Buderus Hydronic Systems 95% Boiler Natural Gas

BGB14224

Input MBH :

SPECIFICATIONS

AFUE
96.00
BTU
84800
Fuel Type
Natural Gas
Height
28 in
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS