DESCRIPTION

  • Aquastat not included
  • Corrosion resistance
  • Full swing burner door for excellent serviceability

Buderus Hydronic Systems Cast Iron Boiler Only

BG115WS

Input MBH :

SPECIFICATIONS

AFUE
86.50
BTU
74000
Height
34-1/2 in
Length
23-5/8 in
Power Source
Oil
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY