DESCRIPTION

  • Heavy, absorbent whole bath towel and ideal for all-purpose cleaning, polishing and detailing
  • Can be used around the auto, home and garage
  • Machine washable
  • Fully hemmed

Buffalo Industries 48 x 25 in. 25 lbs. Jumbo Turk Bath Towel Box

BUF10600

Manufacturer Part #: 10600

Size:

25 lb

SPECIFICATIONS

Application
Auto, Garage, Home
Type
BUF10600
Width
48 in

Print