This product requires certification to purchase.

5GAL BUCKET SPILL KIT W/LID GRAY

You last purchased this on
 
Buffalo Industries

5GAL BUCKET SPILL KIT W/LID GRAY

  • Fast #
  • Part #BUF92050
  • Item #7934759
  • Manufacturer Part #92050
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buffalo Industries

5GAL BUCKET SPILL KIT W/LID GRAY

  • Fast #
  • Part #BUF92050
  • Item #7934759
  • Manufacturer Part #92050
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 12 Medium-weight, bonded pads
  • 2 – 4? Polypropylene containment socks
  • 1 Pair nitrile gloves
  • Requires Certification

Documents


Specifications

Application:
Automotive, Industrial, Paint
Color Finish Category:
Whites
Color Finish Name:
White
Height:
12 in
Length:
15 in
Material:
Plastic
Product Type:
Spill Kit