DESCRIPTION

  • Elastic top and bottom for secure fit for protective dirt barrier
  • Lightweight, durable spun fiber material offers a reliable protective covering for shoes and boots
  • Low-profile, extra large cover to fit up to size 18 work boot
  • Package quantity: 50 pairs per box

Buffalo Industries Shoe Cover Bootie

BUF68402

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Material
Fiber
Package Quantity
Box of 100
Size
XL

Starting at
$18.98
EACH
  • QUANTITY