DESCRIPTION

  • Cut in usable-sized pieces
  • Extra absorbent
  • Extra heavy material
  • More durable than paper
  • Washable and economical

Buffalo Industries Sweatshirt Colored Rags Bag

BUF10064PB

Size:

25 lb

SPECIFICATIONS

Color Finish
Multi-color
Height
7-9/10 in
Length
19-1/10 in
Size
25 lb
Type
All-Purpose
Width
19 in

Starting at
$34.74
EACH
  • QUANTITY