DESCRIPTION

  • Cut in usable-sized pieces
  • Extra absorbent
  • Extra heavy material
  • More durable than paper
  • Washable and economical

Buffalo Industries Sweatshirt Colored Rags Box

BUF10065

Size:

SPECIFICATIONS

Color Finish
Multi-color
Height
15-1/2 in
Length
20 in
Size
50 lb
Type
All-Purpose
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$69.46
EACH
  • QUANTITY