DESCRIPTION

  • Fully hemmed
  • Machine washable
  • Very absorbent and ideal for all-purpose cleaning, polishing and detailing

Buffalo Industries Terry Cloth Towel Bag

BUF60221

Color Finish

 

SPECIFICATIONS

Application
Auto, Garage, Home
Color Finish
White
Length
14 in
Material
Cotton
Width
17 in

Starting at
$12.99
EACH
  • QUANTITY