DESCRIPTION

  • Durable, textured plastic material
  • Elastic top for secure fit
  • Heavy-duty, professional water barrier in flooded situations
  • Low-profile, extra large cover to fit up to size 18 work boot
  • Waterproof

Buffalo Industries Whirlpool Shoe Cover Booties

BUF68404

Color Finish

 

SPECIFICATIONS

Color Finish
Green
IsAcceptableImage
Material
Fiber
Number Of Blades
40
Size
XL

Starting at
$20.97
EACH
  • QUANTITY