1 - 2 in. Stainless Steel Hose Clamp
68 Series 1 - 2 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 68 Series
- Fits Pipe Size:
- 1 in - 2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Size:
- #24