3/8 - 7/8 in. Stainless Steel Hose Clamp
68 Series 3/8 - 7/8 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 68 Series
- Fits Pipe Size:
- 3/8 in - 7/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Size:
- #6