DESCRIPTION

  • 10 1/2" tailpipe

Builder's Best 4 in. Louver Vent Hood

B11028

Color Finish

 

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
4 in
Length
5-1/2 in
Material
Plastic
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY