4 in. x 50 ft. White Uninsulated Flexible Air Duct
4 in. x 50 ft. White Uninsulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not approved for dryer venting
- Steel wire support
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Insulated:
- No
- Length:
- 50 ft
- Material:
- Steel, Plastic
- Material Type:
- Vinyl
- UL Listed:
- No
- Vent Duct Shape:
- Round