60 x 33-1/4 in. 53 gal Bathtub with Left Hand Drain in White
Builder's Choice 60 x 33-1/4 in. 53 gal Bathtub with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral skirt
- Integral tiling flange (3T)
- Ergonomic bathing well
- Premium cast acrylic surface
- Slip-resistant floor
- Left or right drain
- Pre-leveled wood base
- Removable access panels ( whirlpool/air bath models)
- Limited 10 year warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53 gal
- Collection:
- Builder's Choice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 19 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 33-1/4 in