100W G40 Incandescent Light Bulb with Medium Base

Part #B712351  |  Item #7277402  |  Manufacturer Part #712351

Call for Pricing EACH

Watts:

100
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Average Life: 1.4

Bulb Type: Incandescent

Color Finish: Clear/Polished Chrome

Color Temperature: 2700

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $12.04

Length: 6-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G40

Lumens: 1050

Number Of Hours: 1500

UL Listed: No

Volts: 120V

Watts: 100