DESCRIPTION

  • Aluminum Base
  • For use with ceiling fixture, chandelier, outdoor residential, portable, and vanity applications
  • Long life

Bulbrite Industries A19 Incandescent Light Bulb with Medium Base

B1001

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
1013
Number Of Hours
4000
Volts
130V
Watts
100

Starting at
Call for Pricing
  • QUANTITY