Bulbrite Industries
13W Dimmable LED Light Bulb with Medium Base
Part #B773367 | Item #7004001 | Manufacturer Part #773367
Watts:
13Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10
How to get it:
Product Details
Specifications
Bulb Type: LED
Color Finish: Soft White
Color Temperature: 3000
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: Yes
Green: Energy Star, Yes
Length: 3-71/100 in
Light Bulb Base Type: Medium E-26
Lumens: 800
Number Of Hours: 25000
Ordering Code: LED13PAR30S
UL Listed: Yes
Volts: 120V
Watts: 13
Width: 3-3/4 in