35W MR16 Bulb GU10 Base 2900 Kelvin 36 Degree Dimmable

You last purchased this on
 
Bulbrite Industries

35W MR16 Bulb GU10 Base 2900 Kelvin 36 Degree Dimmable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bulbrite Industries

35W MR16 Bulb GU10 Base 2900 Kelvin 36 Degree Dimmable

  • Fast #
  • Part #B620135
  • Item #3925028
  • Manufacturer Part #620135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential, Commercial
Beam Spread:
36°
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Temperature:
2900
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
2-1/4 in
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
MR16
Lumens:
250
Number Of Hours:
2000 h
UL Listed:
No
Volts:
120V
Watts:
35 W
Width:
2 in