This product requires certification to purchase.

60W ST18 Dimmable Incandescent Light Bulb with Medium Base

Bulbrite Industries

60W ST18 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #B136019
  • Item #5066019
  • Manufacturer Part #NOS60-1910
3.4 out of 5 Customer Rating
Brand image
Bulbrite Industries

60W ST18 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #B136019
  • Item #5066019
  • Manufacturer Part #NOS60-1910
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
5-1/8 in
Characteristics & Features
Color Finish Name
Amber, Antique
Color Temperature
2200
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Light Bulb Type
Incandescent
Electrical & Operational Information
Lumens
200
Number Of Hours
3000 hr
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
NOS60-1910
UL Listed
No