9W MR16 Dimmable LED Light Bulb with GU5.3 Base
This product has been replaced by
Manufacturer Part #771212
9W MR16 Dimmable LED Light Bulb with GU5.3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Beam Spread:
- 35°
- Color Finish Name:
- Soft White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 1-87/100 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Ordering Code:
- LED9MR16FL35/75/830/D
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 685
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 12V
- Watt Equivalency:
- 75 W
- Watts:
- 9 W