20-3/4 in. 4.5 cu. ft. Outdoor Refrigerator in Stainless Steel

You last purchased this on
 
Bull Outdoor Products

20-3/4 in. 4.5 cu. ft. Outdoor Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bull Outdoor Products

20-3/4 in. 4.5 cu. ft. Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #BUL11001
  • Item #4440223
  • Manufacturer Part #11001
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20-3/4 in
Energy Star Compliant:
No
Height:
32-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Refrigerator Capacity (Cu Ft):
4.5 cu ft
Refrigerator Type:
Outdoor
UL Listed:
No
Width:
19-7/8 in