32-1/4 in. 4-Burner Natural Gas Built-in Grill in Stainless Steel

You last purchased this on
 
Bull Outdoor Products

Lonestar 32-1/4 in. 4-Burner Natural Gas Built-in Grill in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bull Outdoor Products

Lonestar 32-1/4 in. 4-Burner Natural Gas Built-in Grill in Stainless Steel

  • Fast #
  • Part #B87049
  • Item #4440249
  • Manufacturer Part #87049
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

BTU:
15000
Collection:
Lonestar
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-5/4 in
Fuel Type:
Natural Gas
Height:
21-1/4 in
Ignition System:
Piezo Igniter
MBH:
15
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Width:
32-1/4 in