This product requires certification to purchase.

250 ft. 18 ga Thermostat Wire

Burton Wire & Cable

250 ft. 18 ga Thermostat Wire

  • Fast #
  • Part #BTWR184
  • Item #8329216
  • Manufacturer Part #TWR184
4.8 out of 5 Customer Rating
Burton Wire & Cable

250 ft. 18 ga Thermostat Wire

  • Fast #
  • Part #BTWR184
  • Item #8329216
  • Manufacturer Part #TWR184
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
Thermostat
Length:
250
Number of Conductors:
4
Product Type:
Wire
Wire Gauge (AWG):
18 ga