DESCRIPTION

  • Ceramic tube
  • Fast acting

Bussmann 125/250V Ceramic Fast Acting Fuse

BABC

AMP:

SPECIFICATIONS

AMP
15
CSA Certified
CSA Class 1422-01, CSA Class 1422-30
Height
1/4 in
Length
1-1/4 in
Material
Ceramic
Type
Fuse
UL Listed
Yes
Volts
125/250V
Width
1/4 in

Starting at
$2.55
EACH
  • QUANTITY