• Cart

DESCRIPTION

  • For residential motor circuits in kitchens, workshops, garages, utility rooms, or any circuit with motors, relays or solenoids
  • Rejection base
  • Time delay

Bussmann 125V Plug Fuse 4 Pack

BSLPK4

AMP:

SPECIFICATIONS

AMP
20
Height
1-1/4 in
Length
2-31/100 in
Material
Ceramic
Type
Fuse
UL Listed
Yes
Volts
125V
Width
1-8/25 in

Starting at
$10.43
EACH
  • QUANTITY