Eaton 5A Fast-Acting Automotive Blade Fuse

Part #BATC  |  Manufacturer Part #ATC-5

Starting at
$3.76 per PACK

AMP:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 5

Collection: Eaton

Height: 37/50 in

Length: 3/4 in

Material: [Plastic, Tin-Plated Zinc]

Material Type: Polycarbonate

Maximum Temperature: 100

Type: BATC5

UL Listed: UL 94

Volts: 32V

Width: 1/5 in