Eaton 3A Fast-Acting Blade Fuse

Part #BBPATCID  |  Manufacturer Part #BP/ATC-3ID

Starting at
$10.56 per PACK

AMP:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 3

Collection: Eaton

Height: 37/50 in

Length: 3/4 in

Material: [Plastic, Tin-Plated Zinc]

Material Type: Polycarbonate

Maximum Temperature: 100

Type: BBPATC3ID

UL Listed: UL 94

Volts: 32V

Width: 1/5 in