DESCRIPTION

  • ATC blade fuses use industry standard color coding to indicate amp rating
  • Commonly used in domestic and imported vehicles today
  • Enclosed element that helps prevent against shocks and sparks and corrosion resistance for longer service life

Bussmann Fast Acting Style Automotive Fuse

BATM

AMP:

5

SPECIFICATIONS

AMP
5
Length
43/100 in
UL Listed
Yes
Volts
32V

Starting at
$0.66
EACH
  • QUANTITY