DESCRIPTION

  • Features a 200kA interrupt rating
  • Dual element, current-limiting, time-delay fuses
  • Eaton Bussmann® Fusetron™ series advanced protection, energy efficient FRN-R class RK5
  • Class RK5

Bussmann Fusetron® 20A 125/250V Time Delay Fuse

BFRNR20

Manufacturer Part #: FRN-R-20

AMP:

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2 No. 248.14, CSA Class 1422-02
Collection
Fusetron®
Height
14/25 in
Type
BFRNR20
UL Listed
Yes
Volts
125/250V
Width
14/25 in

Print