14 x 10-1/2 in. Vase in Hors D'oeuvres
14 x 10-1/2 in. Vase in Hors D'oeuvres
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Hors D'oeuvres
- Depth:
- 7 in
- Height:
- 14 in
- Width:
- 10-1/2 in