28 x 18 in. Clover Pedestal Table in Cherry
28 x 18 in. Clover Pedestal Table in Cherry
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Height:
- 28 in
- Width:
- 18 in