32-1/4 x 39 in. Classic Burl Console Cabinet
Danielson Classic 32-1/4 x 39 in. Classic Burl Console Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Danielson Classic
- Depth:
- 16 in
- Height:
- 32-1/4 in
- Width:
- 39 in