14-1/4 x 46 in. Cocktail Table in Mountain Lodge

You last purchased this on
 
Butler Specialty Company

Wagon 14-1/4 x 46 in. Cocktail Table in Mountain Lodge

This product requires certification to purchase.
You last purchased this on
 
Butler Specialty Company

Wagon 14-1/4 x 46 in. Cocktail Table in Mountain Lodge

  • Fast #
  • Part #B2854120
  • Item #7195415
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mountain Lodge Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Wagon
Color Finish Name:
Mountain Lodge
Depth:
24-1/2 in
Height:
14-1/4 in
Width:
46 in