• Cart

Butt Fusion and IPS DR 11 Straight HDPE Molded Cap for PE3408 Pipe PEI11BCAP

DESCRIPTION

Butt Fusion and IPS DR 11 Straight HDPE Molded Cap for PE3408 Pipe

PEI11BCAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3261, ASTM F-1055
Application
Commercial, Industrial
Brand Model Compatibility
PE3408 Pipe
Clean Bagged
No
End Connection 1
Butt Fusion, IPS
End Connections
Butt Fusion;IPS
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Schedule Class
DR 11