Print

DESCRIPTION

Butt Fusion Reducing DR 11 HDPE Tapping Tee for PE3408 Pipe

PEI11BBTAPT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1598, ASTM D-1599, ASTM D-2513, ASTM D-3261, ASTM F-105
Application
Gas, Geothermal, HDPE Pipe
CSA Certified
Yes
Clean Bagged
No
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connection 3
Butt Fusion
End Connections
Butt Fusion
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
Schedule Class
DR 11