This product requires certification to purchase.

16 x 25 x 1 in. Air Filter

Buy Max

16 x 25 x 1 in. Air Filter

  • Fast #
  • Part #BLPOHFIEDG41625R
  • Item #7582990
  • Manufacturer Part #LPOH-FIEDG-41625R
4.7 out of 5 Customer Rating
Brand image
Buy Max

16 x 25 x 1 in. Air Filter

  • Fast #
  • Part #BLPOHFIEDG41625R
  • Item #7582990
  • Manufacturer Part #LPOH-FIEDG-41625R
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
25 in
Product Type:
Replacement Filter
Size:
16 x 25 x 1 in
Width:
16 in