DESCRIPTION

  • Contains 4-gas mix; 2.5 percent CH4, 18.0 percent O2, 25 ppm H2S, 100 ppm CO
  • Includes calibration equipment

BW Technologies Quad Gas Cylinder

BCGQ344

Capacity:

SPECIFICATIONS

Application
Calibration
Capacity
34 L
Height
10-16/25 in
Width
3-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY