DESCRIPTION

BWF 150 W Flood Light -Clam

B2HRBKWC

Watts:

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
PAR38
Material
Die Cast Metal
Number Of Lights
2
UL Listed
Yes
Watts
150

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY