4 in. CPVC EPDM Gear Operator Handle Butterfly Valve
BY Series 4 in. CPVC EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- BY Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Plastic
- Material Type:
- CPVC
- Pressure Class:
- 150#
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve