12 gal Whole-Home Small Bypass Humidifier
HE105 12 gal Whole-Home Small Bypass Humidifier
Frequently Purchased Together
Product Details
- With AgION™ antimicrobial pad
- Electrical rating: 24 VAC, 60 Hz, 0.5A
- Whole-home by-pass flow-through humidifier
- C models include complete installation kit
- Includes H8908 manual humidity control
Specifications
- AMP:
- 0.5
- Application:
- Air Quality
- Capacity:
- 12 gpd
- Collection:
- HE105
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 9-47/100 in
- Length:
- 15-4/25 in
- Maximum Temperature:
- 160
- Origin:
- Global
- Product Type:
- Bypass Humidifier
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 24
- Volts:
- 24V
- Width:
- 16-57/100 in