C.C.I. Pipeline Services 12 in. Manhole Encap CWS1250

DESCRIPTION

  • Compatible with concrete, fiberglass, plastic, and steel structures
  • High tensile strength and elongation accommodates structural movement
  • Installs in any climate
  • Installs with municipal or contract labor
  • Limited field training required
  • Provides long-term protection
  • Seals joints which reduces ground water inflow and infiltration

C.C.I. Pipeline Services 12 in. Manhole Encap

CWS1250

Length:

SPECIFICATIONS

Length
50 ft
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY