1 in. Copper and Plastic Pipe Strap
1 in. Copper and Plastic Pipe Strap
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1 in
- Material:
- Copper, Plastic
- Product Type:
- Pipe Strap
- UL Listed:
- No