1/2 in. Copper and Plastic Pipe Strap
1/2 in. Copper and Plastic Pipe Strap
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- Fits Pipe Size:
- 1/2 in
- Material:
- Copper, Plastic
- Product Type:
- Pipe Strap