100 ft. 28 ga Steel Hanger Strap
100 ft. 28 ga Steel Hanger Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 28 ga
- Length:
- 100 ft
- Material:
- Steel
- Product Type:
- Strap