Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Upgrade your look with a contemporary Brushed Nickel finish
- Limited 1 year warranty
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Electronic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Satin Etched White
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 32-1/4 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 32 W
- Width:
- 20-7/25 in