C900™ 16 in. x 14 ft. DR 18 PVC Pipe in Green

Part #DR18P1610  |  Item #3108272

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-905

Application: Residential

Collection: C900™

Color Finish: Green

Color Finish Category: Greens

End Connection 1: Gasket Joint

End Connection 2: Gasket Joint

End Connections: Gasket Joint

Inside Diameter: 15-35/100 in

Length: 14 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 17-2/5 in

Pipe Tubing Size: 16 in

Pressure Class: 235#

Schedule Class: 18

Type: DR18P1610

UL Listed: UL 1285

Wall Thickness: 0.967 in

Waterworks PVC Pipe Type: DR 18