24 in. DR18 PVC Pressure Pipe in White
C900™ 24 in. DR18 PVC Pressure Pipe in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-900
- CSA Certified:
- Yes
- Collection:
- C900™
- Color Finish Name:
- White
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- PipeTubing Size:
- 24 in
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- SDR 18
- UL Listed:
- Yes
- Wall Thickness:
- 0.383 in
- Waterworks PVC Pipe Type:
- DR 18